Shop All Socket Head Cap Screws
Metric Blue
M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK
Mfr # UST187489
Zoro # G2527393
original price:
$6.79
14% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 4 mm
- Material Steel
- Finish Metric Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metric Blue
- MFR # UST187489
- Zoro # G2527393
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Screw Length | 25 mm |
Drive Size | 4 mm |
Head Height | 3.3 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Dimensional Standards | DIN 7380 |
Head Diameter | 10.5 mm |
Minimum Thread Length | 25 mm |
Length | 25 mm |
Dia./Thread Size | M6-1.00 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Blue Phosphate, Thread Size M6-1, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M10-1.50 Hex Head Cap Screw, 35 mm L (UST184313)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body, 500 PK (U33610.015.0052)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0200)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61007)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187524)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST187490)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187487)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST194860)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST192909)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST176268)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 12 mm Length, 50 PK (M51060.030.0012)
- Metric Blue Socket Head Cap Screws