Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M10-1.50 x 80mm Blue Alloy Steel Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G0283333| Mfr #: UST179782

$25.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 1220N psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283333 Mfr #: UST179782
Min. Tensile Strength: 1220N psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 80mm
Basic Material: SteelHead Dia.: 16mm
Material Grade: Alloy SteelRockwell Hardness: C38 to C44
Screw Head Type: CylindricalThread Length: 38mm
Drive Size: 8mmHead Height: 10mm
Fastener Finish: Metric BlueScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M10
Dia./Thread Size: M10-1.50Drive Type: Hex Socket
Country of Origin (subject to change): Taiwan

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 80mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 38mm, Head Height 10mm, Thread Dia. M10, Package Quantity 10

Reviews