Metric Blue
M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 90 mm Length, 10 PK
Mfr # UST176288
Zoro # G0890836
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 90 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 80 mm Length, 10 PK UST179782
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK UST176222
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK UST194867
- METRIC BLUE M16-2.00 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 5 PK UST176297
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK UST187465
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK UST187475
- METRIC BLUE M16-2.00 Socket Head Cap Screw, Alloy Steel, 30 mm Length UST176295
- METRIC BLUE M8-1.25 Socket Head Cap Screw, 14 mm Length UST244058
- METRIC BLUE M4 Socket Head Cap Screw, 6 mm Length UST198645
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK 011267
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK SCIA0370175USA-050BX
- Metric Blue Socket Head Cap Screws