WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, M20-2.50x90mm, PK5

METRIC BLUE| Zoro #: G1390961| Mfr #: UST176317

$49.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Dia.: M20
Vented Hole Size: Not Vented
Length: 90mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1390961 Mfr #: UST176317
Thread Dia.: M20Vented Hole Size: Not Vented
Length: 90mmThread Length: 60mm
Drive Type: Hex SocketRockwell Hardness: C38 to C44
Head Height: 20mmBasic Material: Steel
Min. Tensile Strength: 1220N psiItem: Metric Socket Head Cap Screw
Screw Head Type: CylindricalDrive Size: 17mm
Material Grade: Alloy SteelThread Direction: Right Hand
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
System of Measurement: MetricThread Style: Partially Threaded
Dia./Thread Size: M20-2.50Screw Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Head Dia.: 30mm
Country of Origin (subject to change): Italy

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M20-2.50, Length 90mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 60mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Product Reviews