M24-3.00 x 110mm Blue Alloy Steel Socket Head Cap Screw, 5 pk.

METRIC BLUE| Zoro #: G1028212| Mfr #: UST176330

$181.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 1220N psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028212 Mfr #: UST176330
Min. Tensile Strength: 1220N psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 110mm
Basic Material: SteelHead Dia.: 36mm
Material Grade: Alloy SteelRockwell Hardness: C38 to C44
Screw Head Type: CylindricalThread Length: 70mm
Drive Size: 19mmHead Height: 24mm
Fastener Finish: Metric BlueScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M24
Dia./Thread Size: M24-3.00Drive Type: Hex Socket
Country of Origin (subject to change): Taiwan

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M24-3.00, Length 110mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 70mm, Head Height 24mm, Thread Dia. M24, Package Quantity 5

Reviews