Metric Blue
M24-3.00 Socket Head Cap Screw, Metric Blue Steel, 80 mm Length, 5 PK
Mfr # UST176327
Zoro # G1639757
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24-3.00
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 19 mm
Explore More Products
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 25 PK UST194851
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 10 PK UST190385
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK UST176222
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK UST187535
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 6 mm Length, 50 PK UST179690
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK UST187462
- METRIC BLUE M20-2.50 Socket Head Cap Screw, Metric Blue Steel, 80 mm Length, 5 PK UST176316
- METRIC BLUE M10-1.50 Socket Head Cap Screw, 50 mm Length UST198488
- METRIC BLUE M5-51/64 Socket Head Cap Screw, Metric Blue 8 mm Length UST198715
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length 0017219
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK U51050.011.0125
- Metric Blue Socket Head Cap Screws