Metric Blue
M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK
Mfr # UST176221
Zoro # G0484434
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK UST176223
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK UST187471
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK UST187483
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK UST187489
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK UST176255
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK UST187472
- METRIC BLUE M8-1.25 Socket Head Cap Screw, 140 mm Length UST192886
- METRIC BLUE M16-2.00 Socket Head Cap Screw, Metric Blue 35 mm Length UST176296
- METRIC BLUE M12 Socket Head Cap Screw, 35 mm Length UST194342
- HOLO-KROME #6 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length 60026
- TAMPERPROOF SCREW CO.. 10-24 x 1-1/4in Partition Size Sex Bolt Set - One Way - Truss Head - 18-8 Stainless Steel - 100 Pack 5X.102114PS
- Metric Blue Socket Head Cap Screws