Metric Blue
M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK
Mfr # UST176223
Zoro # G0562773
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK UST176221
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK UST176240
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 90 mm Length, 10 PK UST176288
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 50 PK UST179693
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK UST187528
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 10 PK UST187474
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Alloy Steel, 45 mm Length UST198750
- METRIC BLUE M20-2.50 Socket Head Cap Screw, Plain 65 mm Length UST176314
- METRIC BLUE M5-51/64 Socket Head Cap Screw, 6 mm Length UST179703
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK SCIA0-60075USA-100BX
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07150.019.0075
- Metric Blue Socket Head Cap Screws