SHCS, Alloy Steel, M6-1.00x10mm, PK50

METRIC BLUE| Zoro #: G0812271| Mfr #: UST176226

$15.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 10mm
Thread Style: Fully Threaded
Head Height: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0812271 Mfr #: UST176226
Thread Length: 10mmThread Style: Fully Threaded
Head Height: 6mmLength: 10mm
Thread Dia.: M6Item: Metric Socket Head Cap Screw
Fastener Finish: Metric BlueDia./Thread Size: M6-1.00
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Head Dia.: 10mmSystem of Measurement: Metric
Drive Size: 5mmThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Head Type: Cylindrical
Material Grade: Alloy SteelRockwell Hardness: C38 to C44
Min. Tensile Strength: 1220N psiScrew Industry Standards: ASTM A574, ASME B18.3
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 10mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 6mm, Thread Dia. M6, Package Quantity 50

Product Reviews