SHCS, Alloy Steel, M6-1.00x16mm, PK50

METRIC BLUE| Zoro #: G2051996| Mfr #: UST176228

$23.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Dia.: 10mm
Dia./Thread Size: M6-1.00
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2051996 Mfr #: UST176228
Head Dia.: 10mmDia./Thread Size: M6-1.00
Drive Size: 5mmItem: Metric Socket Head Cap Screw
Thread Length: 16mmFastener Thread Type: Metric Coarse
Thread Direction: Right HandMaterial Grade: Alloy Steel
Min. Tensile Strength: 1220N psiVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewFastener Finish: Metric Blue
Rockwell Hardness: C38 to C44Length: 16mm
Thread Style: Fully ThreadedSystem of Measurement: Metric
Screw Industry Standards: ASTM A574, ASME B18.3Basic Material: Steel
Head Height: 6mmScrew Head Type: Cylindrical
Drive Type: Hex SocketThread Dia.: M6
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 6mm, Thread Dia. M6, Package Quantity 50

Product Reviews