M6-1.00 x 35mm Blue Alloy Steel Socket Head Cap Screw, 50 pk.

METRIC BLUE| Zoro #: G1831706| Mfr #: UST176243

$28.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 1220N psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831706 Mfr #: UST176243
Min. Tensile Strength: 1220N psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 35mm
Basic Material: SteelHead Dia.: 10mm
Material Grade: Alloy SteelRockwell Hardness: C38 to C44
Screw Head Type: CylindricalThread Length: 28mm
Drive Size: 5mmHead Height: 6mm
Fastener Finish: Metric BlueScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M6
Dia./Thread Size: M6-1.00Drive Type: Hex Socket
Country of Origin (subject to change): Taiwan

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 35mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 6mm, Thread Dia. M6, Package Quantity 50

Reviews