Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M8-1.25 x 35mm Blue Alloy Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0254527
  • Mfr #: UST176255
$17.00 ($0.68/unit)
  • Fastener Finish: Metric Blue
  • Vented Hole Size: Not Vented
  • Drive Type: Hex Socket
See full product details
Orders over $50 ship free.

Metric Blue #UST176255 Specifications

  • Zoro #: G0254527
  • Mfr #: UST176255
Fastener Finish: Metric Blue Vented Hole Size: Not Vented
Drive Type: Hex Socket Screw Head Type: Cylindrical
Rockwell Hardness: C38 to C44 Screw Industry Standards: ASTM A574, ASME B18.3
Basic Material: Steel Head Dia.: 13mm
Item: Metric Socket Head Cap Screw Class: 12.9
Fastener Industry Standards: ASTM A574, ASME B18.3 Thread Dia.: M8
Material Grade: Alloy Steel Thread Style: Fully Threaded
Drive Size: 6mm Head Height: 8mm
Thread Length: 35mm Length: 35mm
System of Measurement: Metric Dia./Thread Size: M8-1.25
Screw Style: Socket Head Cap Screw Min. Tensile Strength: 1220N psi
Fastener Thread Type: Metric Coarse Thread Direction: Right Hand
Min. Thread Length: 35mm Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 35mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 8mm, Thread Dia. M8, Package Quantity 25

Reviews of Metric Blue #UST176255