M10-1.50 x 25mm Blue Alloy Steel Button Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G1483325| Mfr #: UST187531

$8.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483325 Mfr #: UST187531
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M10-1.50Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M10
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedHead Height: 5.5mm
Head Dia.: 17.5mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 25mm
Drive Size: 6mmLength: 25mm
Item: Metric Socket Head Cap ScrewScrew Head Type: Button
Screw Industry Standards: DIN 7380Min. Tensile Strength: 180, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 25mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.