JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M10-1.50 x 50mm Blue Alloy Steel Button Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G0940913| Mfr #: UST198752

$38.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940913 Mfr #: UST198752
Dia./Thread Size: M10-1.50Thread Dia.: M10
System of Measurement: MetricDrive Type: Hex Socket
Fastener Thread Type: Metric CoarseBasic Material: Steel
Fastener Finish: Metric BlueMaterial Grade: Alloy Steel
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Style: Socket Head Cap ScrewDrive Size: 6mm
Length: 50mmItem: Metric Socket Head Cap Screw
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Min. Tensile Strength: 180, 000 psiHead Height: 5.5mm
Head Dia.: 17.5mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 50mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 50mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.