M3-0.50 x 10mm Blue Alloy Steel Button Socket Head Cap Screw, 50 pk.

METRIC BLUE| Zoro #: G0296913| Mfr #: UST194861

$6.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296913 Mfr #: UST194861
Vented Hole Size: Not VentedSystem of Measurement: Metric
Thread Dia.: M3Drive Type: Hex Socket
Fastener Finish: Metric BlueDia./Thread Size: M3-0.50
Screw Style: Socket Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Length: 10mmScrew Head Type: Button
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 7380
Material Grade: Alloy SteelMin. Tensile Strength: 1220N psi
Head Height: 1.6mmHead Dia.: 5.7mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 10mmDrive Size: 2mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 10mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 1.6mm, Thread Dia. M3, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.