LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M3-0.50 x 12mm Blue Alloy Steel Button Socket Head Cap Screw, 50 pk.

METRIC BLUE| Zoro #: G1288375| Mfr #: UST194862

$6.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288375 Mfr #: UST194862
Basic Material: SteelThread Dia.: M3
Fastener Finish: Metric BlueVented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Dia./Thread Size: M3-0.50System of Measurement: Metric
Material Grade: Alloy SteelMin. Tensile Strength: 1220N psi
Head Height: 1.6mmHead Dia.: 5.7mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 12mmDrive Size: 2mm
Length: 12mmScrew Head Type: Button
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 7380
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 12mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 1.6mm, Thread Dia. M3, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.