M3-0.50 x 16mm Blue Alloy Steel Button Socket Head Cap Screw, 50 pk.

METRIC BLUE| Zoro #: G0659355| Mfr #: UST194863

$15.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0659355 Mfr #: UST194863
Thread Direction: Right HandDrive Type: Hex Socket
Vented Hole Size: Not VentedDia./Thread Size: M3-0.50
Fastener Thread Type: Metric CoarseSystem of Measurement: Metric
Fastener Finish: Metric BlueScrew Style: Socket Head Cap Screw
Basic Material: SteelThread Dia.: M3
Head Height: 1.6mmHead Dia.: 5.7mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 16mmDrive Size: 2mm
Length: 16mmScrew Head Type: Button
Item: Metric Socket Head Cap ScrewScrew Industry Standards: DIN 7380
Material Grade: Alloy SteelMin. Tensile Strength: 1220N psi
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 1.6mm, Thread Dia. M3, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.