JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M3-0.50 x 8mm Blue Alloy Steel Button Socket Head Cap Screw, 50 pk.

METRIC BLUE| Zoro #: G2420336| Mfr #: UST194860

$3.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420336 Mfr #: UST194860
Dia./Thread Size: M3-0.50System of Measurement: Metric
Thread Dia.: M3Thread Direction: Right Hand
Vented Hole Size: Not VentedFastener Finish: Metric Blue
Drive Type: Hex SocketBasic Material: Steel
Screw Style: Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Material Grade: Alloy SteelMin. Tensile Strength: 1220N psi
Head Height: 1.6mmHead Dia.: 5.7mm
Item: Metric Socket Head Cap ScrewRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 8mm
Drive Size: 2mmLength: 8mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 8mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 1.6mm, Thread Dia. M3, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.