M4-0.70 x 12mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1081911| Mfr #: UST187479

$2.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1081911 Mfr #: UST187479
Min. Tensile Strength: 180, 000 psiDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: DIN 7380Dia./Thread Size: M4-0.70
Thread Dia.: M4Head Height: 2.2mm
Head Dia.: 7.6mmThread Length: 12mm
Drive Size: 2.5mmLength: 12mm
Item: Metric Socket Head Cap ScrewScrew Head Type: Button
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 12mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.