LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M4-0.70 x 16mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G2190054| Mfr #: UST194865

$2.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190054 Mfr #: UST194865
Drive Type: Hex SocketVented Hole Size: Not Vented
Fastener Finish: Metric BlueMaterial Grade: Alloy Steel
Thread Direction: Right HandDia./Thread Size: M4-0.70
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Thread Dia.: M4Basic Material: Steel
Fastener Thread Type: Metric CoarseRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 16mm
Drive Size: 2.50mmLength: 16mm
Item: Metric Socket Head Cap ScrewScrew Head Type: Button
Screw Industry Standards: DIN 7380Min. Tensile Strength: 180, 000 psi
Head Height: 2.2mmHead Dia.: 7.6mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 2.2mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.