Metric Blue
M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK
Mfr # UST187481
Zoro # G1378133
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Button
- Drive Type Hex
- Drive Size 2-1/2 mm
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK UST187495
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK UST179708
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK UST187490
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK UST194867
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 50 PK UST176245
- METRIC BLUE M16-2.00 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 5 PK UST176297
- METRIC BLUE M5 Socket Head Cap Screw, Alloy Steel, 55 mm Length UST179709
- METRIC BLUE M5-51/64 Socket Head Cap Screw, 6 mm Length UST179703
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Plain Alloy Steel, 45 mm Length UST177917
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK 430172-PG
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5-1/2 in Length A0440160532U
- Metric Blue Socket Head Cap Screws