Metric Blue
M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK
Mfr # UST194864
Zoro # G0729784
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Button
- Drive Type Hex
- Drive Size 2-1/2 mm
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK UST187494
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 60 mm Length, 25 PK UST178029
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK UST187495
- METRIC BLUE M16-2.00 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 5 PK UST176297
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 10 mm Length, 50 PK UST179702
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK UST187477
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 50 PK UST194863
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue 40 mm Length UST194876
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK UST194865
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK U07150.062.0100
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK M51030.030.0008
- Metric Blue Socket Head Cap Screws