JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M5-0.80 x 10mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0985512| Mfr #: UST187482

$3.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985512 Mfr #: UST187482
Fastener Finish: Metric BlueThread Direction: Right Hand
Dia./Thread Size: M5-0.80Drive Type: Hex Socket
Vented Hole Size: Not VentedScrew Style: Socket Head Cap Screw
System of Measurement: MetricThread Style: Fully Threaded
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Basic Material: SteelMaterial Grade: Alloy Steel
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Min. Tensile Strength: 180, 000 psiHead Height: 2.8mm
Head Dia.: 9.5mmRockwell Hardness: HRC 32 to 39
Thread Length: 10mmDrive Size: 3mm
Length: 10mmItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 10mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.