M5-0.80 x 16mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0672061| Mfr #: UST194867

$3.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0672061 Mfr #: UST194867
Min. Tensile Strength: 180, 000 psiDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Thread Length: 16mmDrive Size: 3mm
Length: 16mmItem: Metric Socket Head Cap Screw
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Dia./Thread Size: M5-0.80Thread Dia.: M5
Head Height: 2.8mmHead Dia.: 9.5mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.