M5-0.80 x 30mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1712776| Mfr #: UST187486

$6.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712776 Mfr #: UST187486
Vented Hole Size: Not VentedThread Style: Fully Threaded
Thread Dia.: M5Dia./Thread Size: M5-0.80
Drive Type: Hex SocketFastener Finish: Metric Blue
Basic Material: SteelMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Fastener Thread Type: Metric CoarseSystem of Measurement: Metric
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Min. Tensile Strength: 180, 000 psiHead Height: 2.8mm
Head Dia.: 9.5mmRockwell Hardness: HRC 32 to 39
Thread Length: 30mmDrive Size: 3mm
Length: 30mmItem: Metric Socket Head Cap Screw
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 30mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.