M6-1.00 x 10mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0454273| Mfr #: UST187521

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0454273 Mfr #: UST187521
System of Measurement: MetricFastener Finish: Metric Blue
Thread Direction: Right HandBasic Material: Steel
Fastener Thread Type: Metric CoarseDia./Thread Size: M6-1.00
Drive Type: Hex SocketThread Dia.: M6
Screw Style: Socket Head Cap ScrewVented Hole Size: Not Vented
Material Grade: Alloy SteelMin. Tensile Strength: 180, 000 psi
Head Height: 3.3mmHead Dia.: 10.5mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 10mmDrive Size: 4mm
Length: 10mmItem: Metric Socket Head Cap Screw
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 10mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.