M6-1.00 x 16mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1354254| Mfr #: UST187523

$4.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1354254 Mfr #: UST187523
Thread Direction: Right HandBasic Material: Steel
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelFastener Finish: Metric Blue
Thread Dia.: M6Vented Hole Size: Not Vented
Dia./Thread Size: M6-1.00Drive Type: Hex Socket
Fastener Thread Type: Metric CoarseItem: Metric Socket Head Cap Screw
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Min. Tensile Strength: 180, 000 psiHead Height: 3.3mm
Head Dia.: 10.5mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 16mm
Drive Size: 4mmLength: 16mm
Country of Origin (subject to change): China

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25
Save 15%. Sign up for Z-mail.