JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M6-1.00 x 20mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0891353| Mfr #: UST187524

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0891353 Mfr #: UST187524
Screw Style: Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Dia./Thread Size: M6-1.00Thread Direction: Right Hand
Fastener Finish: Metric BlueVented Hole Size: Not Vented
Thread Dia.: M6Basic Material: Steel
Drive Type: Hex SocketMaterial Grade: Alloy Steel
System of Measurement: MetricThread Length: 20mm
Drive Size: 4mmLength: 20mm
Item: Metric Socket Head Cap ScrewScrew Head Type: Button
Screw Industry Standards: DIN 7380Min. Tensile Strength: 180, 000 psi
Head Height: 3.3mmHead Dia.: 10.5mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 20mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.