M6-1.00 x 30mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1653741| Mfr #: UST187490

$6.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653741 Mfr #: UST187490
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M6
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 30mm
Drive Size: 4mmLength: 30mm
Item: Metric Socket Head Cap ScrewScrew Head Type: Button
Screw Industry Standards: DIN 7380Min. Tensile Strength: 180, 000 psi
Head Height: 3.3mmHead Dia.: 10.5mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 30mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.