JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M8-1.25 x 12mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0804282| Mfr #: UST187526

$7.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804282 Mfr #: UST187526
Fastener Finish: Metric BlueScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Dia./Thread Size: M8-1.25Basic Material: Steel
Material Grade: Alloy SteelVented Hole Size: Not Vented
Thread Direction: Right HandThread Dia.: M8
System of Measurement: MetricHead Dia.: 14mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 12mmDrive Size: 5mm
Length: 12mmItem: Metric Socket Head Cap Screw
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Min. Tensile Strength: 180, 000 psiHead Height: 4.4mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 12mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25
Save 15%. Sign up for Z-mail.