20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M8-1.25 x 16mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1386296| Mfr #: UST187527

$8.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386296 Mfr #: UST187527
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M8-1.25Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M8
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 16mm
Drive Size: 5mmLength: 16mm
Item: Metric Socket Head Cap ScrewScrew Head Type: Button
Screw Industry Standards: DIN 7380Min. Tensile Strength: 180, 000 psi
Head Height: 4.4mmHead Dia.: 14mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.