M8-1.25 x 25mm Blue Alloy Steel Button Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G2247567| Mfr #: UST187494

$12.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247567 Mfr #: UST187494
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M8-1.25Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M8
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Head Type: ButtonScrew Industry Standards: DIN 7380
Min. Tensile Strength: 180, 000 psiHead Height: 4.4mm
Head Dia.: 14mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 25mm
Drive Size: 5mmLength: 25mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 25mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.