M3-0.50 x 30mm Blue 12.9 Alloy Steel Socket Head Cap Screw, 50 pk.

METRIC BLUE| Zoro #: G0555764| Mfr #: UST179694

$6.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Tensile Strength: 1220N psi
Item: Metric Socket Head Cap Screw
Fastener Thread Type: Metric Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555764 Mfr #: UST179694
Min. Tensile Strength: 1220N psiItem: Metric Socket Head Cap Screw
Fastener Thread Type: Metric CoarseScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandLength: 30mm
Basic Material: SteelHead Dia.: 5.5mm
Material Grade: Class 12.9Rockwell Hardness: C38 to C44
Screw Head Type: CylindricalThread Length: 20mm
Drive Size: 2.50mmHead Height: 3mm
Fastener Finish: Metric BlueScrew Style: Socket Head Cap Screw
Thread Style: Partially ThreadedSystem of Measurement: Metric
Vented Hole Size: Not VentedThread Dia.: M3
Dia./Thread Size: M3-0.50Drive Type: Hex Socket
Country of Origin (subject to change): Taiwan

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 30mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 3mm, Thread Dia. M3, Package Quantity 50

Reviews