M10-1.5 x 20 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G2111094| Mfr #: UST192876

$5.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 20mm
Drive Size: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2111094 Mfr #: UST192876
Thread Dia.: M10Item: Metric Socket Flat Head Cap Screw
Head Dia.: 20mmMaterial Grade: Alloy Steel
Vented Hole Size: Not VentedScrew Industry Standards: DIN 7991
Fastener Finish: Metric BlueBasic Material: Steel
Thread Direction: Right HandThread Style: Fully Threaded
Drive Size: 6mmRockwell Hardness: HRC 32 to 39
Drive Type: Hex SocketScrew Head Type: Flat
Head Height: 5.5mmFastener Thread Type: Metric Coarse
Thread Length: 20mmSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewDia./Thread Size: M10-1.50
Length: 20mmMin. Tensile Strength: 190, 000 psi
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 20mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews