M10-1.5 x 30 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G2124367| Mfr #: UST181930

$8.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2124367 Mfr #: UST181930
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50System of Measurement: Metric
Vented Hole Size: Not VentedFastener Finish: Metric Blue
Thread Direction: Right HandMaterial Grade: Alloy Steel
Basic Material: SteelThread Dia.: M10
Drive Type: Hex SocketHead Height: 5.5mm
Head Dia.: 20mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 30mm
Drive Size: 6mmLength: 30mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: DIN 934Min. Tensile Strength: 190, 000 psi
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 30mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.