Metric Blue
M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 10 PK
Mfr # UST184692
Zoro # G1325703
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 15 PK UST184118
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK UST192878
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK UST184120
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK UST187484
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK UST176227
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 10 PK UST176280
- METRIC BLUE M24-3.00 Socket Head Cap Screw, Metric Blue Steel, 90 mm Length, 5 PK UST176328
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 5 mm Length, 50 PK UST179689
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK UST187468
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M51040.050.0020
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK U07001.011.0075
- Metric Blue Socket Head Cap Screws