M10-1.5 x 40 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE |Zoro #: G1935254|Mfr #: UST192878

$8.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1935254 Mfr #: UST192878
Drive Type: Hex SocketDia./Thread Size: M10-1.50
Finish: BlueThread Type: Coarse
Thread Direction: Right HandThread Size: 1.50mm
Material: Alloy SteelVented Hole Size: Not Vented
System of Measurement: MetricThread Dia.: M10
Head Type: FlatDrive Size: 6mm
Length: 40mmItem: Metric Socket Flat Head Cap Screw
Min. Tensile Strength: 190, 000 psiHead Height: 5.5mm
Head Dia.: 20mmRockwell Hardness: HRC 32 to 39
Meets/Exceeds: DIN 799110Thread Style: Fully Threaded
Thread Length: 40mmCountry of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, Flat, M10-1.50, Material Alloy Steel, Blue Finish, Thread Size 1.50mm, Drive Type Hex Socket, Drive Size 6mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 40mm, Thread Length 40mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.