JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M10-1.5 x 45 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G2120151| Mfr #: UST184118

$11.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120151 Mfr #: UST184118
Fastener Finish: Metric BlueThread Dia.: M10
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Basic Material: SteelFastener Thread Type: Metric Coarse
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M10-1.50Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewDrive Size: 6mm
Length: 45mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 5.5mm
Head Dia.: 20mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 45mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 45mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.