M10-1.5 x 60 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 5 pk.

METRIC BLUE| Zoro #: G1753823| Mfr #: UST184122

$6.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 60mm
Drive Size: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1753823 Mfr #: UST184122
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Fastener Thread Type: Metric CoarseDia./Thread Size: M10-1.50
Thread Dia.: M10Fastener Finish: Metric Blue
Vented Hole Size: Not VentedSystem of Measurement: Metric
Material Grade: Alloy SteelThread Direction: Right Hand
Basic Material: SteelThread Style: Partially Threaded
Thread Length: 26mmDrive Size: 6mm
Length: 60mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 5.5mm
Head Dia.: 20mmRockwell Hardness: HRC 32 to 39
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 60mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 5

Product Reviews