M10-1.5 x 70 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 5 pk.

METRIC BLUE| Zoro #: G0461955| Mfr #: UST184124

$8.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0461955 Mfr #: UST184124
Dia./Thread Size: M10-1.50Screw Style: Socket Head Cap Screw
System of Measurement: MetricDrive Type: Hex Socket
Fastener Finish: Metric BlueBasic Material: Steel
Thread Direction: Right HandThread Dia.: M10
Fastener Thread Type: Metric CoarseMaterial Grade: Alloy Steel
Vented Hole Size: Not VentedLength: 70mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: DIN 7991Min. Tensile Strength: 190, 000 psi
Head Height: 5.5mmHead Dia.: 20mm
Rockwell Hardness: HRC 32 to 39Thread Style: Partially Threaded
Thread Length: 26mmDrive Size: 6mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 70mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.