M10-1.5 x 80 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 5 pk.

METRIC BLUE| Zoro #: G2112957| Mfr #: UST194858

$11.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112957 Mfr #: UST194858
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M10-1.50Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M10
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedMin. Tensile Strength: 190, 000 psi
Head Height: 5.5mmHead Dia.: 20mm
Rockwell Hardness: HRC 32 to 39Thread Style: Partially Threaded
Thread Length: 26mmDrive Size: 6mm
Length: 80mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 80mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 26mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.