M12-1.75 x 30 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G1052511| Mfr #: UST184130

$10.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052511 Mfr #: UST184130
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M12-1.75Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M12
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedDrive Size: 8mm
Length: 30mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 5.5mm
Head Dia.: 20mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 30mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 30mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 5.5mm, Thread Dia. M12, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.