M12-1.75 x 40 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 5 pk.

METRIC BLUE |Zoro #: G2155754|Mfr #: UST195207

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155754 Mfr #: UST195207
Drive Type: Hex SocketDia./Thread Size: M12-1.75
Finish: BlueThread Type: Coarse
Thread Direction: Right HandThread Size: 1.75mm
Material: Alloy SteelVented Hole Size: Not Vented
System of Measurement: MetricThread Dia.: M12
Drive Size: 8mmLength: 40mm
Item: Metric Socket Flat Head Cap ScrewMin. Tensile Strength: 190, 000 psi
Head Height: 5.5mmHead Dia.: 20mm
Rockwell Hardness: HRC 32 to 39Meets/Exceeds: DIN 799110
Thread Style: Fully ThreadedThread Length: 40mm
Head Type: FlatCountry of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, Flat, M12-1.75, Material Alloy Steel, Blue Finish, Thread Size 1.75mm, Drive Type Hex Socket, Drive Size 8mm, Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 40mm, Thread Length 40mm, Head Height 5.5mm, Thread Dia. M12, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.