JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M3-0.5 x 12 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0850376| Mfr #: UST185126

$1.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850376 Mfr #: UST185126
System of Measurement: MetricDrive Type: Hex Socket
Fastener Finish: Metric BlueVented Hole Size: Not Vented
Dia./Thread Size: M3-0.50Basic Material: Steel
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap ScrewThread Direction: Right Hand
Length: 12mmScrew Head Type: Flat
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: DIN 7991
Material Grade: Alloy SteelMin. Tensile Strength: 180, 000 psi
Head Height: 1.7mmHead Dia.: 6mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 12mmDrive Size: 2mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 12mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.