M3-0.5 x 16 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G2415384| Mfr #: UST184001

$1.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415384 Mfr #: UST184001
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M3-0.50Screw Style: Socket Head Cap Screw
Thread Dia.: M3Basic Material: Steel
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Thread Length: 16mmDrive Size: 2mm
Length: 16mmScrew Head Type: Flat
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: DIN 7991
Material Grade: Alloy SteelMin. Tensile Strength: 180, 000 psi
Head Height: 1.7mmHead Dia.: 6mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.