JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M3-0.5 x 25 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0360525| Mfr #: UST194850

$2.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0360525 Mfr #: UST194850
Thread Direction: Right HandDrive Type: Hex Socket
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
Dia./Thread Size: M3-0.50Basic Material: Steel
Vented Hole Size: Not VentedSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewThread Dia.: M3
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Material Grade: Alloy SteelMin. Tensile Strength: 180, 000 psi
Head Height: 1.7mmHead Dia.: 6mm
Item: Metric Socket Flat Head Cap ScrewRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 25mm
Drive Size: 2mmLength: 25mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 25mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 1.7mm, Thread Dia. M3, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.