M4-0.7 x 16 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0261143| Mfr #: UST184009

$2.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 16mm
Drive Size: 2.50mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0261143 Mfr #: UST184009
Screw Style: Socket Head Cap ScrewFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Thread Direction: Right HandBasic Material: Steel
System of Measurement: MetricDrive Type: Hex Socket
Thread Dia.: M4Fastener Finish: Metric Blue
Dia./Thread Size: M4-0.70Drive Size: 2.50mm
Length: 16mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 2.3mm
Head Dia.: 8mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 16mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 25

Product Reviews