M4-0.7 x 25 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1709881| Mfr #: UST187459

$2.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1709881 Mfr #: UST187459
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M4-0.70Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M4
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Head Type: Flat
Screw Industry Standards: DIN 7991Min. Tensile Strength: 190, 000 psi
Head Height: 2.3mmHead Dia.: 8mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 25mmDrive Size: 2.5mm
Length: 25mmItem: Metric Socket Flat Head Cap Screw
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 25mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.