M4-0.7 x 30 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0991277| Mfr #: UST184015

$4.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0991277 Mfr #: UST184015
Drive Type: Hex SocketBasic Material: Steel
System of Measurement: MetricThread Direction: Right Hand
Material Grade: Alloy SteelFastener Finish: Metric Blue
Dia./Thread Size: M4-0.70Fastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedThread Dia.: M4
Screw Style: Socket Head Cap ScrewHead Dia.: 8mm
Rockwell Hardness: HRC 32 to 39Thread Style: Partially Threaded
Thread Length: 14mmDrive Size: 2.50mm
Length: 30mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 2.3mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 30mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 2.3mm, Thread Dia. M4, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.