M5-0.8 x 16 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0317791| Mfr #: UST184021

$3.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317791 Mfr #: UST184021
Thread Direction: Right HandBasic Material: Steel
Screw Style: Socket Head Cap ScrewDia./Thread Size: M5-0.80
Thread Dia.: M5Thread Style: Fully Threaded
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedSystem of Measurement: Metric
Material Grade: Alloy SteelDrive Type: Hex Socket
Rockwell Hardness: HRC 32 to 39Thread Length: 16mm
Drive Size: 3mmLength: 16mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: DIN 7991Min. Tensile Strength: 180, 000 psi
Head Height: 2.8mmHead Dia.: 10mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.